Zoro Homepage

High Absorbent Blend, Bio Preferred, 2lb Bag

  • Mfr # ST2B1

  • Zoro # G210108418


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Spill Tackle
Weight
2 lbs
Includes
(1) 2 lb Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST2B1
Zoro #
G210108418
UPC #
858928007157
Country of Origin
United States

Details

Material
Spill Tackle
Weight
2 lbs
Includes
(1) 2 lb Bag
Item
Dry Absordent

Description

Our smallest size, containing 2lbs of loose Spill Tackle — perfect for small spills, resealable, and easily stored on a shelf, under a seat, or in a toolbox. Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.


  • •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
  • •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
  • •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
  • •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
  • •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
  • •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
  • •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.