Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 55 Gal Drum

  • Mfr # ST55GDK

  • Zoro # G110503634


product price: $350.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Container Capacity
55 gal
Includes
(25) Pads Oil Only Pads, (25) Multi Purpose Pads, (3) 2lb. Bags, (2) 20 lb. Bags, (3) 5lb Bags, (6) 4' socks, (2) 10"Socks, (3) disposal bags, (6) zip ties, (2) glove pairs in 55 Gallon Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST55GDK
Zoro #
G110503634
UPC #
858928007416
Country of Origin
United States

Details

Item
Spill Kit
Container Capacity
55 gal
Includes
(25) Pads Oil Only Pads, (25) Multi Purpose Pads, (3) 2lb. Bags, (2) 20 lb. Bags, (3) 5lb Bags, (6) 4' socks, (2) 10"Socks, (3) disposal bags, (6) zip ties, (2) glove pairs in 55 Gallon Drum

Description

Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.


  • •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
  • •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
  • •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
  • •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
  • •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
  • •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
  • •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
  • •25 Pads (Oil Only Pads),25 Multi Purpose Pads, 3-2lb. Bags, 2-20 lb. Bags, 3 -5lb Bags, 6-4' socks,2-10"Socks, 3 disposal bags, 6 zip ties, 2-glove pairs in 55 Gallon Drum
  • • All Packaged and designed to offer quick identificaton, response , and depoloyment for any emergency spills or discharges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.