Zoro Homepage

Dished Work Surface, 1-1/4" Hx36" Lx36" W

  • Mfr # 9501300

  • Zoro # G6604433


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

Type
Epoxy
Overall Width
36 in
Overall Length
36 in
Height
1 1/4 in
For Use With
Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9501300
Zoro #
G6604433
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
36 in
Height
1 1/4 in
Width
36 in
Length
36 in
Thickness
1 1/4 in

Details

Item
Spill Stop Work Surface
Type
Epoxy
For Use With
Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods
Features
Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
Material
Epoxy
Product Type
Fume Hood Work Surface
Compatible Product Type
Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods
Includes Cup Sink Cut-Out
No Cup Sink Cut-Out

Description

Spill Stop Work Surface, Epoxy, Height 1 1/4 in, Length 36 in, Width 36 in, For Use With Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.