Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Boom, Universal, 10 ft. L, PK4

  • Mfr # GB810SN

  • Zoro # G3921342


product price: $95.39
/pk 4, $23.85/ea
Free Shipping & Returns

Key Features

Length
10 ft
Size
8 in x 10 ft
Color
Gray
Fluids Absorbed
Universal
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB810SN
Zoro #
G3921342
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Size
8 in x 10 ft
Diameter
8 in
Rope Along Length
No

Details

Item
Sorbent Boom
Color
Gray
Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
38 gal.
Connector
O-ring and Carbineer
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
UV Resistant
No
Outside Skin Material
Polypropylene
Filler Material
Polyester, Polypropylene
Volume Absorbed per Pkg.
38 gal
Volume Absorbed (Pack, Each)
38 gal/pk; 9 gal/boom
Neutralizes Chemical Type
Acids
ISO Class
Class 175
Printed Message
No Message
Connector Material
Polypropylene
Incinerable
Yes
Land Fill Disposable
Yes
Sock/Boom Profile
Round
Volume Absorbed Per Sock/Boom
9 gal
Neutralizing
No
Connector Type
Carabiner, O-Ring
Product Type
Sorbent Boom
Boom Profile
Round
Volume Absorbed Per Boom
9 gal
Mildew Resistant
No
NFPA99
No

Description

Product Type Sorbent Boom, Fluids Absorbed Universal, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 9 gal, Volume Absorbed per Pkg. 38 gal, Color/Pattern Gray, Filler Material Polyester, Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.