Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100PK

  • Mfr # WP-H

  • Zoro # G4871802


product price: $44.99
/pk 100, $0.45/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Size
15 in x 18 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-H
Zoro #
G4871802
UPC #
818502023836
Country of Origin
United States

Dimensions

Size
15 in x 18 in
Length
18 in
Width
15 in
Perforated Size
7 1/2 in x 18 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Volume Absorbed Per Pkg.
22 gal.
Layers of Construction
1
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
Yes
Features
Absorbs Leaks, Spills, and Overspray, For Light-Duty Industrial and Maintenance Applications
Series
WP
Foot Traffic
Not Recommended
Flame Resistant
No
Volume Absorbed (Pack, Each)
22 gal/pk, 0.2203 gal/pad
Specialized Applications
Oil-Only
Sorbent Capacity
22 gal (100 Pads)
Number of Layers
1
Incluces Coverstock
No
Volume Absorbed Per Pad
76 13/16 oz
Color/Pattern
White
Quantity/Tablet
42
Number of Pads
100
Dimpled
Yes
Wringable
Not Wringable
For Use With Chemical or Metal Type
Oil
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Application
Oil-Only
Volume Absorbed Per Sock/Boom
22 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 18 in, Volume Absorbed Per Pad 76 13/16 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 7 1/2 in x 18 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.