Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100PK

  • Mfr # WPF100H

  • Zoro # G4782598


product price: $53.85
/pk 100, $0.54/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPF100H
Zoro #
G4782598
UPC #
818502023928
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
26.3 gal.
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Heavy
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
UV Resistant
No
Layers of Construction
3
Static Dissipative
No
Perforations
Yes
Features
Industrial Cleanup Applications
Series
WPF
Volume Absorbed Per Pad
46 1/16 oz
Incluces Coverstock
No
Wringable
Not Wringable
Volume Absorbed (Pack, Each)
26 gal/pk, 0.2629 gal/pad
Number of Layers
3
Number of Pads
100
Sorbent Capacity
26 gal (100 Pads)
Color/Pattern
White
For Use With Chemical or Metal Type
Oil
Foot Traffic
Medium
Quantity/Tablet
30
Dimpled
Yes
Flame Resistant
No
Specialized Applications
Oil-Only
Coverstock Material
Fiber
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Oil-Only
For Use With
Oil
Volume Absorbed Per Sock/Boom
26 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 46 1/16 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.