Zoro Homepage

Sorbent Pad, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, 50 PK

  • Mfr # YPB50H

  • Zoro # G4423321


product price: $36.35
/pk 50, $0.73/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPB50H
Zoro #
G4423321
UPC #
818502024413
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Spill Control - Fluids Absorbed
Chemical, Hazmat
Static Dissipative
No
Layers of Construction
2
Volume Absorbed Range
10 to 19 gal
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
14.55 gal.
Perforations
Yes
Series
YPB
Number of Layers
2-ply
Volume Absorbed Per Pad
44 13/16 oz
Foot Traffic
Not Recommended
Color/Pattern
Yellow
Specialized Applications
Haz-Mat
Sorbent Capacity
14 gal (50 Pads)
For Use With Chemical or Metal Type
Hazardous Materials
Flame Resistant
No
Incluces Coverstock
No
Dimpled
Yes
Number of Pads
50
Volume Absorbed (Pack, Each)
14 gal/pk, 0.291 gal/pad
Wringable
Not Wringable
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
14 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 44 13/16 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.