Shop SPILLTECH

Sorbent Pad, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, 200 PK

  • Mfr # YPB200S
  • Zoro # G4423251

product price: 
$
85.25
/pk of 200, $0.43/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
31 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPB200S
Zoro #
G4423251
UPC #
818502024406
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
31 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Static Dissipative
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
Layers of Construction
2
Volume Absorbed Per Pkg.
31.1 gal.
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Item - Spill Control
Absorbent Pad
UV Resistant
No
Volume Absorbed Range
30 to 39 gal
Perforations
Yes
Series
YPB
Number of Layers
2
Sorbent Capacity
31 gal (200 Pads)
Volume Absorbed Per Pad
33 5/8 oz
Incluces Coverstock
No
Dimpled
Yes
Flame Resistant
No
For Use With Chemical or Metal Type
Hazardous Materials
Number of Pads
200
Volume Absorbed (Pack, Each)
31 gal/pk, 0.1554 gal/pad
Wringable
Not Wringable
Color/Pattern
Yellow
Specialized Applications
Haz-Mat
Coverstock Material
Spunbond
Foot Traffic
Not Recommended
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
31 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 33 5/8 oz, Volume Absorbed per Pkg. 31 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.