Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Squeegee Blade, Rubber, 18", Black.PK10
- Mfr # 2221953
- Zoro # G022935424
product price:Â
$
24.65
/pk of 5, $4.93/ea
Key Features
Color
Black
Blade Material
Rubber
Blade Shape
Straight
Blade Width
18 in
Resistance Properties
Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221953
- Zoro #
- G022935424
- UPC #
- 00086876325140
- Country of Origin
- China
Dimensions
- Blade Width
- 18 in
Details
- Color
- Black
- Blade Material
- Rubber
- Blade Shape
- Straight
- Resistance Properties
- Corrosion Resistant
- Item
- Squeegee Blade
Description
Squeegee Blade, Product Type Glass Squeegee Replacement Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 18 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 412WX7, Resistance Properties Corrosion Resistant, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.