Shop SPILLTECH

Sorbent Pad, Harsh Chemicals, 9 gal Vol Absorbed per Pkg, 10 in x 14 in, Yellow, Polypropylene

  • Mfr # YPF1014H-50BX
  • Zoro # G5917648

product price: 
$
18.19
/pk of 50, $0.36/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Size
10 in x 14 in
Package Type
Dispenser Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPF1014H-50BX
Zoro #
G5917648
UPC #
-
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Static Dissipative
No
Item - Spill Control
Absorbent Pad
UV Resistant
No
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Absorbency Weight
Heavy
Layers of Construction
3
Volume Absorbed Per Pkg.
9.05 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Standards
29 CFR 1910.1200
Perforations
No
Series
YPF
Features
Liquid Control in Chemical or Pharmaceutical Plants
Color/Pattern
Yellow
Number of Layers
3
Quantity/Tablet
60
Incluces Coverstock
No
Specialized Applications
Haz-Mat
Volume Absorbed Per Pad
38 3/8 oz
Wringable
Not Wringable
Dimpled
Yes
Volume Absorbed (Pack, Each)
9 gal/pk, 0.181 gal/pad
For Use With Chemical or Metal Type
Hazardous Materials
Sorbent Capacity
9 gal (50 Pads)
Flame Resistant
No
Number of Pads
50
Coverstock Material
Fiber
Foot Traffic
Medium
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
9 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 10 in x 14 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & reviews