Zoro Homepage

Sorbent Roll, 23 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene

  • Mfr # YRSZ150M-1

  • Zoro # G4423087


product price: $59.75
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
23 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRSZ150M-1
Zoro #
G4423087
UPC #
818502025045
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Width
15 in
Roll Length
150 ft
Perforated Size
7 1/2 in x 17 in
Perforation Along Width
7 1/2 in
Perforation Along Length
17 in

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 150 ft, Volume Absorbed per Pkg. 23 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.