Shop SPILLTECH

Sorbent Roll, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene

  • Mfr # YRZ100H-BX
  • Zoro # G5922240

product price: 
$
59.45
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Size
15 in x 100 ft
Package Type
Dispenser Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YRZ100H-BX
Zoro #
G5922240
UPC #
818502025014
Country of Origin
United States

Dimensions

Size
15 in x 100 ft
Length
100 ft
Width
15 in
Roll Width
15 in
Roll Length
100 ft
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 17 in
Perforation Along Length
17 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
29.1 gal.
Spill Control - Fluids Absorbed
Universal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
UV Resistant
No
Layers of Construction
2
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
Recycled Content (%)
No Recycled Content
Perforations
Yes
Series
YRZ
Features
Abrasion Resistant, High-Visibility
For Use With
Hazardous Materials
Weight
15 in
Application
Haz-Mat
Color/Pattern
Yellow
Flame Resistant
No
Specialized Applications
Haz-Mat
Foot Traffic
Medium
Sorbent Capacity
18 gal
Coverstock Material
Spunbond
Volume Absorbed (Pack, Each)
18 gal/pk
Dimpled
Yes
For Use With Chemical or Metal Type
Hazardous Materials
Incluces Coverstock
No
Number of Layers
3
Dispenser Box
Yes
Includes Coverstock
No Coverstock
Volume Absorbed Per Sock/Boom
18 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 100 ft, Volume Absorbed per Pkg. 18 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.