Shop SPILLTECH

Sorbent Roll, 49 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, 2 PK

  • Mfr # YRSF150H
  • Zoro # G4423078

product price: 
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRSF150H
Zoro #
G4423078
UPC #
818502024512
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Absorbency Weight
Heavy
UV Resistant
No
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
49.8 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Recycled Content (%)
No Recycled Content
Layers of Construction
3
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Perforations
Yes
Series
YRSF
Foot Traffic
Medium
Coverstock Material
Fiber
Number of Layers
3
Wringable
Not Wringable
Sorbent Capacity
49 gal
Volume Absorbed (Pack, Each)
49 gal/pk
Dimpled
Yes
Color/Pattern
Yellow
Specialized Applications
Haz-Mat
Incluces Coverstock
No
Flame Resistant
No
For Use With Chemical or Metal Type
Hazardous Materials
Includes Coverstock
No Coverstock
Dispenser Box
No
Weight
15 in
Application
Haz-Mat
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
49 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & reviews