Zoro Homepage

Absorbent Roll, Oil-Based Liquids, Heavy

  • Mfr # TMAT57

  • Zoro # G6526882


product price: $311.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Blue
Spill Control - Fluids Absorbed
63.2 gal
Fluids Absorbed
Oils
Size
5 ft x 80 ft
Volume Absorbed per Pkg.
41 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMAT57
Zoro #
G6526882
UPC #
818502023355
Country of Origin
United States

Dimensions

Size
5 ft x 80 ft
Length
960 in
Width
57 in
Perforated Size
Not Perforated
Roll Width
57 in
Roll Length
80 ft

Details

Item
Sorbent Roll
Color
Blue
Spill Control - Fluids Absorbed
63.2 gal
Fluids Absorbed
Oils
Volume Absorbed per Pkg.
41 gal
Static Dissipative
No
Layers of Construction
3
Material
Polypropylene
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Perforated
Not Perforated
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.22(a)(2), 40 CFR 122.26
Features
Prevent Ground Contamination
Color/Pattern
Blue
Specialized Applications
RailRoad
Sorbent Capacity
41 gal
Package Type
Bag
Coverstock Material
Spunbond
Volume Absorbed (Pack, Each)
41 gal/pk
Series
TMAT
Wringable
Not Wringable
Product Type
Sorbent Roll
Leak Resistant Backing
Yes
Specialty Applications
Railroad
For Use With Chemical or Metal Type
Oil
Foot Traffic
Medium
Adhesive Backing
No
Backing Properties
Leak Resistant
Dimpled
Yes
Flame Resistant
No
Incinerable
Yes
Dispenser Box
No
Includes Coverstock
No Coverstock
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 5 ft x 80 ft, Volume Absorbed per Pkg. 41 gal, Color/Pattern Blue, Material Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.