Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Roll Dispenser, Black, Steel

  • Mfr # A-ROLLRACK2

  • Zoro # G6546108


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Mat Rolls Between 16 in to 33 in
Width
34 5/8 in
Number of Drums
0
Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-ROLLRACK2
Zoro #
G6546108
UPC #
-
Country of Origin
China

Dimensions

Width
34 5/8 in
Length
11 13/16 in
Height
23 5/8 in
Dimensions
34 5/8 in x 11 4/5 in x 23 5/8 in
Adjustable Width
Yes
Min Roll Width
16 in
Fits Roll Width
16 in to 33 in
Max Roll Width
33 in
Max Roll Diameter
33 in

Details

Item
Free-Standing Floor Dispenser
Material
Steel
For Use With
Mat Rolls Between 16 in to 33 in
Number of Drums
0
Color
Black
Weight Capacity
9 lb
Product Type
Free-Standing Floor Dispenser
Roll Dispensing Orientation
Horizontal
Braking Mechanism
No

Description

Free-Standing Floor Dispenser, Product Type Free-Standing Floor Dispenser, Length 11 13/16 in, Mounting Type Not Mounted, Roll Dispensing Orientation Horizontal, Width 34 5/8 in, Height 23 5/8 in, Max Roll Diameter 33 in, Weight Capacity 9 lb, Fits Roll Width 16 in to 33 in, Adjustable Width Yes, Braking Mechanism No, Material Steel, Color Black, For Use With Mat Rolls Between 16 in to 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.