Zoro Homepage

HazMat Fleet Spill Kit

  • Mfr # SPKHZ-FLEET

  • Zoro # G8834994


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Container Type
Duffel Bag
Includes
(2) Each Yellow HazMat Sorbent Socks 3 in x 4 ft YSO430, (2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (50) Each Yellow Heavyweight HazMat Commander(TM) Pads 10 in x 14 in YPF1014H, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Pair Safety Goggles One Size A-GOG, Tub Plug and Dike Epoxy 1 lb A-PND
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Series
SPKHZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-FLEET
Zoro #
G8834994
UPC #
818502022839
Country of Origin
United States

Dimensions

Sock Length
48 in
Pad Length
14 in
Pad Width
10 in
Sock Diameter
3 in
Size of Multi-Purpose Epoxy Putty
16 oz

Details

Item
HazMat Fleet Spill Kit
Fluids Absorbed
Harsh Chemicals
Container Type
Duffel Bag
Includes
(2) Each Yellow HazMat Sorbent Socks 3 in x 4 ft YSO430, (2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (2) Pair Nitrile Gloves One Size A-GLV-NIT, (50) Each Yellow Heavyweight HazMat Commander(TM) Pads 10 in x 14 in YPF1014H, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Pair Safety Goggles One Size A-GOG, Tub Plug and Dike Epoxy 1 lb A-PND
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Series
SPKHZ
Number of Wheels
No Wheels
Product Weight
10 lb
Overpack Drum Included
Drum Not Included
Number of Ties Included
2
Number of Sorbent Socks Included
2
Includes Mounting Fasteners
No
For Use With Mfr. Model Number
SPKHZ Series
Ph Tester Kit Included
No
Neutralizer Included
No
Number of Disposal Bags Included
2
Granular Sorbent Included
No
Vapor Suppressant Included
No
Solidifier Included
No
Emergency Response Handbook/Instructions Included
No
Number of Pairs of Nitrile Gloves Included
2
Number of Caution Signs
1
Land Fill Disposable
No
Epoxy Putty Included
Yes
Cleaning Solution Included
No
Empty or Filled
Filled
Specialized Applications
Fleet Vehicles
Fluids Absorbed - Pads
Harsh Chemicals
Number of Goggles
2
Number of Pads Included
50
Fluids Absorbed - Socks
Harsh Chemicals
Additional Components Included
(2) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, Pack Wooden Plugs Assorted Sizes A-WOODPLUGS-LG, Tub Plug and Dike Epoxy 1 lb A-PND
PPE Included
(2) Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Sorbents Included
(2) Each Yellow HazMat Sorbent Socks 3 in x 4 ft YSO430, (50) Each Yellow Heavyweight HazMat Commander(TM) Pads 10 in x 14 in YPF1014H

Description

HazMat Fleet Spill Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.