Zoro Homepage

HazMat Tote Spill Kit, 5 gal Volume Absorbed per Kit, Not Applicable Capacity, Drum, Green

  • Mfr # SPKHZ-GTOTE

  • Zoro # G007458702


product price: $37.19
/ea

Key Features

Color
Green
Fluids Absorbed
HazMat
Container Type
Drum
Volume Absorbed Per Kit
5 gal
Includes
20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-GTOTE
Zoro #
G007458702
UPC #
818502020439
Country of Origin
United States

Dimensions

Sock Diameter
3 in
Sock Length
4 ft
Pad Length
19 in
Pad Width
15 in

Details

Item
HazMat Tote Spill Kit
Color
Green
Fluids Absorbed
HazMat
Container Type
Drum
Volume Absorbed Per Kit
5 gal
Includes
20 in x 15 in x 4 in Green Tote Bag (AGTOTE), (10) 15 in x 19 in Yellow HazMat Heavy Weight Sonic Bonded Pads (YPB100H), (2) 18 in x 30 in Yellow Disposal Bags and Ties (A-DISPBAG-SM), (2) 3 in x 4 ft Yellow HazMat Sorbent Socks (YSO430)
Healthcare Specific
HazMat Tote Spill Kit
Standards
OSHA
Specialized Applications
Truck
Product Type
Tote Spill Kit
Fluids Absorbed - Pads
HazMat
Number of Pads Included
10
Fluids Absorbed - Socks
HazMat
Number of Goggles
1
Container Color
Green
Number of Pairs of Nitrile Gloves Included
1
Number of Sorbent Socks Included
2
Number of Disposal Bags Included
2
Product Weight
5 lb
Number of Ties Included
2

Description

Tote Spill Kit, Fluids Absorbed HazMat, Specialized Applications Truck, Volume Absorbed Per Kit 5 gal, Container Type Drum, Not Applicable Container Capacity, Not Applicable Container Size, Green, Sorbents Included (10) 15 in x 19 in Y HazMat Pads, (2) 3 in x 4 ft Y Hazmat Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, UN Rating Not Applicable, ISO Class Not Applicable, NSF Rating Not Applicable, Static Dissipative Not Applicable, Healthcare Specific HazMat Tote Spill Kit

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.