Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loose Absorbent, Universal, Cellulose

  • Mfr # CELL30

  • Zoro # G6537023


product price: $18.99
/ea

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Bag
Composition
Cellulose
Absorbent - Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CELL30
Zoro #
G6537023
UPC #
-
Country of Origin
United States

Dimensions

Container Size
30 lb
Container Depth
15 in
Container Height
4 in
Container Length
24 in

Details

Item
Granular Sorbent
Color
Gray
Fluids Absorbed
Universal
Container Type
Bag
Composition
Cellulose
Absorbent - Container Type
Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
4 gal
Features
100% Post Consumer Recycled Paper Waste
Standards
49 CFR 173.3(c)(2)
Volume Absorbed per Pkg.
4 gal
Composition Detail
Cellulose
Purchase Quantity
Bag, Pallet
Product Type
Granular Sorbent
Weight
30 lb
Sold as Pallet/Each
Pallet
Volume
4 gal
Specific Liquid Compatibility
Antifreeze, Coolants, Fuels, Oils, Solvents, Water
Silica Free
Yes
Slip Resistant
No
Pallet Quantity
65
Specialized Applications
Universal
Scent
Not Scented
Incinerable
Yes
Non-Abrasive
Yes
Container Type and Capacity
30 lb Bag
Product Weight
30 lb
Disinfecting
No

Description

Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Antifreeze, Coolants, Fuels, Oils, Solvents, Water, Container Type Bag, Composition Detail Cellulose, Container Type and Capacity 30 lb Bag, Weight 30 lb, Volume 4 gal, Volume Absorbed per Pkg. 4 gal, Specialized Applications Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.