Zoro Homepage

Magnetic Roll Holder Dispenser, Blk, Steel

  • Mfr # A-MAGRACK

  • Zoro # G6547392


product price: $34.29
/ea

Key Features

Material
Steel
For Use With
Rolls Up to 15 in x 50 ft
Width
5 1/2 in
Number of Drums
0
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-MAGRACK
Zoro #
G6547392
UPC #
-
Country of Origin
China

Dimensions

Width
5 1/2 in
Length
17 in
Height
2 in
Fits Roll Width
15 in
Max Roll Width
15 in
Adjustable Width
No
Dimensions
5 1/2 in x 17 in x 2 in
Max Roll Diameter
15 in

Details

Item
Magnetic Mount Dispenser
Material
Steel
For Use With
Rolls Up to 15 in x 50 ft
Number of Drums
0
Color
Black
Braking Mechanism
No
Product Type
Magnetic Mount Dispenser
Weight Capacity
2.2 lb
Roll Dispensing Orientation
Horizontal
For Use With Mfr. Model Number
GRSF1550S, WRSF1550S
Material Finish
Powder Coated

Description

Magnetic Mount Dispenser, Product Type Magnetic Mount Dispenser, Length 17 in, Mounting Type Magnetic, Roll Dispensing Orientation Horizontal, Width 5 1/2 in, Height 2 in, Max Roll Diameter 15 in, Weight Capacity 2.2 lb, Fits Roll Width 15 in, Adjustable Width No, For Use With Mfr. Model Number GRSF1550S, WRSF1550S, For Use With Grainger Item Number 487V56, Material Finish Powder Coated, Braking Mechanism No, Material Steel, Color Black, For Use With Rolls Up to 15 in x 50 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.