Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil-Only 10-Gallon Kit Refill

  • Mfr # RSPKO-10

  • Zoro # G8826585


product price: $46.15
/ea

Key Features

Includes
(2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in White Oil-Only Heavyweight Defender Pads, (3) 3 in x 4 ft White Oil-Only Sorbent Socks, (6) TamperProof Seals, 8 in x 18 in White Oil-Only Sorbent Pillow, Pair Nitrile Gloves, Safety Goggles
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
For Use With Mfr. Model Number
SPKO Series
Fluids Absorbed
Oil-Only
Granular Sorbent Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSPKO-10
Zoro #
G8826585
UPC #
818502025243
Country of Origin
United States

Dimensions

Pad Width
15 in
Sock Diameter
3 in
Pillow Width
8 in
Pad Length
19 in
Sock Length
48 in
Pillow Length
18 in

Details

Item
Oil-Only 10-Gallon Kit Refill
Includes
(2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in White Oil-Only Heavyweight Defender Pads, (3) 3 in x 4 ft White Oil-Only Sorbent Socks, (6) TamperProof Seals, 8 in x 18 in White Oil-Only Sorbent Pillow, Pair Nitrile Gloves, Safety Goggles
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
For Use With Mfr. Model Number
SPKO Series
Fluids Absorbed
Oil-Only
Granular Sorbent Included
No
Ph Tester Kit Included
No
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
No
Fluids Absorbed - Socks
Oil-Only
Number of Sorbent Socks Included
3
Container Capacity
10 gal
Vapor Suppressant Included
No
Number of Goggles
1
Number of Pads Included
20
Number of Wheels
No Wheels
Number of Tamperproof Seal Labels Included
6
Number of Labels Included
1
Land Fill Disposable
No
Fluids Absorbed - Pads
Oil-Only
Fluids Absorbed - Pillows
Oil-Only
Empty or Filled
Filled
Solidifier Included
No
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Neutralizer Included
No
Number of Ties Included
2
Product Weight
9 lb
Overpack Drum Included
Drum Not Included
Number of Pairs of Nitrile Gloves Included
1
Number of Pillows Included
1
Number of Disposal Bags Included
2
Series
RSPKO
Sorbents Included
(20) 15 in x 19 in White Oil-Only Heavyweight Defender Pads, (3) 3 in x 4 ft White Oil-Only Sorbent Socks, 8 in x 18 in White Oil-Only Sorbent Pillow
Fluid Compatibility
Oil-Only
Product Type
Spill Kit Refill
PPE Included
Pair Nitrile Gloves, Safety Goggles
Additional Components Included
(2) Yellow Disposal Bags and Ties, (6) TamperProof Seals

Description

Spill Kit Refill, Fluids Absorbed Oil-Only, 10 gal Container Capacity, Filled, Sorbents Included (20) 15 in x 19 in White Oil-Only Heavyweight Defender Pads, (3) 3 in x 4 ft White Oil-Only Sorbent Socks, 8 in x 18 in White Oil-Only Sorbent Pillow, PPE Included Pair Nitrile Gloves, Safety Goggles, Additional Components Included (2) Yellow Disposal Bags and Ties, (6) TamperProof Seals, For Use With Mfr. Model Number SPKO Series, Product Weight 9 lb, RSPKO, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.