Zoro Homepage

Oil-Only Duffle Spill Kit

  • Mfr # SPKO-DUFF

  • Zoro # G8829044


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil-Only
Container Type
Duffel Bag
Includes
(2) Each Epoxy Putty Stick 7 in A-EPOXY, (2) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, (4) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (60) Each White Oil-Only Heavyweight Defender(TM) Pads 15 in x 19 in WPB100H, (8) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, Emergency Guidebook One Size A-EGB, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Number of Wheels
No Wheels
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKO-DUFF
Zoro #
G8829044
UPC #
818502023003
Country of Origin
United States

Dimensions

Pad Width
15 in
Pad Length
19 in
Sock Length
48 in
Pillow Length
18 in
Pillow Width
18 in
Sock Diameter
3 in

Details

Item
Oil-Only Duffle Spill Kit
Fluids Absorbed
Oil-Only
Container Type
Duffel Bag
Includes
(2) Each Epoxy Putty Stick 7 in A-EPOXY, (2) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, (4) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, (60) Each White Oil-Only Heavyweight Defender(TM) Pads 15 in x 19 in WPB100H, (8) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, Emergency Guidebook One Size A-EGB, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
Number of Wheels
No Wheels
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Series
SPKO
Overpack Drum Included
Drum Not Included
Product Weight
26 lb
Solidifier Included
No
Number of Disposal Bags Included
4
Land Fill Disposable
No
Specialized Applications
Fleet Vehicles
Number of Ties Included
4
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Neutralizer Included
No
For Use With Mfr. Model Number
SPKO Series
Number of Pads Included
60
Number of Goggles
2
Number of Caution Signs
1
Epoxy Putty Included
Yes
Ph Tester Kit Included
No
Granular Sorbent Included
No
Number of Pairs of Nitrile Gloves Included
1
Number of Sorbent Socks Included
8
Fluids Absorbed - Pads
Oil-Only
Fluids Absorbed - Socks
Oil-Only
Fluids Absorbed - Pillows
Oil-Only
Emergency Response Handbook/Instructions Included
Yes
Empty or Filled
Filled
Number of Pillows Included
2
Fluid Compatibility
Oil-Only
Product Type
Spill Kit
Additional Components Included
(2) Each Epoxy Putty Stick 7 in A-EPOXY, (4) Each Yellow Temporary Disposal Bags and Ties 18 in x 30 in A-DISPBag-SM, Emergency Guidebook One Size A-EGB
Sorbents Included
(2) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, (60) Each White Oil-Only Heavyweight Defender(TM) Pads 15 in x 19 in WPB100H, (8) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430
PPE Included
Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG

Description

Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Fleet Vehicles, Container Type Duffel Bag, Filled, Sorbents Included (2) Each White Oil-Only Sorbent Pillows 18 in x 18 in WPIL1818, (60) Each White Oil-Only Heavyweight Defender(TM) Pads 15 in x 19 in WPB100H, (8) Each White Oil-Only Sorbent Socks 3 in x 4 ft WSO430, PPE Included Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.