Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Boom, 15 gal, 5 in x 10 ft, Oil, Multicolor, 2 PK

  • Mfr # WB510SN-2

  • Zoro # G5920971


product price: $54.15
/pk 2, $27.08/ea

Key Features

Volume Absorbed per Pkg.
15 gal
Connector Type
Metal Hardware
Boom Profile
Round
Volume Absorbed Per Boom
7 gal
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB510SN-2
Zoro #
G5920971
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in
Length
10 ft
Size
5 in x 10 ft
Width
5 in
Rope Along Length
No

Details

Item
Sorbent Boom
Volume Absorbed per Pkg.
15 gal
Connector Type
Metal Hardware
Boom Profile
Round
Volume Absorbed Per Boom
7 gal
Color
Multicolor
Fluids Absorbed
Oil
Product Type
Sorbent Boom
Incinerable
Yes
Composition
Poly Blend Filler with Spunbound Polypropylene Skin
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Filler Material
Poly Blend, Polyester
Item - Spill Control
Absorbent Boom
Volume Absorbed Per Pkg.
15 gal.
Static Dissipative
No
Outside Skin Material
Polypropylene
Connector
O-ring and Carbineer
Spill Control - Fluids Absorbed
Oil-Based Liquids
Material
Spunbound Polypropylene
Standards
33 CFR 154.1047(c)(2), 40 CFR 112.7(c)(1), 40 CFR 122.26, 40 CFR 263.31
ISO Class
Class 175
Land Fill Disposable
Yes
Printed Message
No Message
Color/Pattern
May Vary
Volume Absorbed (Pack, Each)
15 gal/pk; 7 gal/boom
Sock/Boom Profile
Round
Connector Material
Metal
Volume Absorbed Per Sock/Boom
7 gal
Composition Detail
Poly Blend Filler with Spunbound Polypropylene Skin
Neutralizing
No
NFPA99
No
Mildew Resistant
No

Description

Product Type Sorbent Boom, Fluids Absorbed Oils, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 7 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern May Vary, Filler Material Poly Blend, Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.