Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 10 gal, 15 in x 19 in, Universal, Gray, 50 PK

  • Mfr # GPD50H

  • Zoro # G4028941


product price: $34.69
/pk 50, $0.69/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
10 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD50H
Zoro #
G4028941
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
10 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Item - Spill Control
Absorbent Pad
Layers of Construction
1
Static Dissipative
No
Volume Absorbed Per Pkg.
10 gal.
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
10 to 19 gal
Standards
29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Perforations
Yes
Series
GPD
Sorbent Capacity
10 gal (50 Pads)
Number of Layers
1-ply
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
25 oz
Incluces Coverstock
No
Color/Pattern
Gray
For Use With Chemical or Metal Type
Universal
Specialized Applications
Universal
Number of Pads
50
Dimpled
Yes
Volume Absorbed (Pack, Each)
10 gal/pk, 0.2 gal/pad
Flame Resistant
No
Quantity/Tablet
48
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
10 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.