Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 14 gal, 15 in x 19 in, Oil, White, 50 PK

  • Mfr # WPB50H

  • Zoro # G4806002


product price: $38.85
/pk 50, $0.78/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPB50H
Zoro #
G4806002
UPC #
818502023904
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
14 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Layers of Construction
2
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Item - Spill Control
Absorbent Pad
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Volume Absorbed Per Pkg.
14.55 gal.
Static Dissipative
No
UV Resistant
No
Perforations
Yes
Series
WPB
Features
Abrasion Resistant, Absorbs Leaks, Spills, and Overspray, For Medium-Duty Industrial, Maintenance, and General Applications
Quantity/Tablet
48
Number of Pads
50
Coverstock Material
Spunbond
Flame Resistant
No
Foot Traffic
Not Recommended
Number of Layers
2-ply
Sorbent Capacity
14 gal (50 Pads)
Specialized Applications
Oil-Only
For Use With Chemical or Metal Type
Oil
Incluces Coverstock
No
Volume Absorbed Per Pad
38 3/8 oz
Volume Absorbed (Pack, Each)
14 gal/pk, 0.291 gal/pad
Color/Pattern
White
Dimpled
Yes
Wringable
Not Wringable
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Application
Oil-Only
Volume Absorbed Per Sock/Boom
14 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 38 3/8 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.