Zoro Homepage

Sorbent Pad, 15 in x 19 in, Oil, White

  • Mfr # WP100H

  • Zoro # G304987189


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP100H
Zoro #
G304987189
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Spilltech wp100h oil-only responder pads, 15"w x 19"l, 100 per pack highly absorbent sonic bonded mat for oily spills and overspray. Best performing pad on water due to fast-wicking fibers. Highly absorbent meltblown polypropylene mat repels water and soaks up only oil and oil-based fluids. Floats even when completely saturated - most effective for marine spills. Bright white color makes it easy to locate in spill emergencies. Won't fall apart even when fully saturated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.