
Sorbent Pad, 15 in x 19 in, Oil, White
Mfr # WP100M
Zoro # G304987196
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP100M
Zoro #
G304987196
UPC #
-
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Details
Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White
Description
Spilltech wp100m oil-only responder pads, 15"w x 19"l, 100 per pack economical meltblown mat for effective oil response. Best performing pad on water due to fast-wicking fibers. Highly absorbent meltblown polypropylene mat repels water and soaks up only oil and oil-based fluids. Floats even when completely saturated - most effective for marine spills. Bright white color makes it easy to locate in spill emergencies. Won't fall apart even when fully saturated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.