Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 15 in x 19 in, Oil, White

  • Mfr # WPB100H

  • Zoro # G104987181


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPB100H
Zoro #
G104987181
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Product Type
Sorbent Pad
Color
White

Description

Spilltech wpb100h oil-only defender pads, 15"w x 19"l, 100 per pack highly absorbent sonic bonded mat for oily spills and overspray. Highly absorbent sonic bonded mat for oily spills and overspray. Abrasion-resistant top layer gives pads and rolls strength for everyday cleanup jobs. Perfect for medium-duty industrial, maintenance and general applications. Quickly absorbs leaks, spills and overspray to keep floors dry. Perforations allow you to tear pads and rolls into different sizes based on your application. Oil selective - repels water but absorbs oil and oil-based fluids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.