Zoro Homepage

Sorbent Pad, 15 in x 19 in, Universal, Gray

  • Mfr # GPB100H

  • Zoro # G204987180


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPB100H
Zoro #
G204987180
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray

Description

Spilltech gpb100h universal defender pads, 15"w x 19"l, 100 per pack general-purpose sonic bonded mat for overspray and everyday use. Abrasion-resistant top layer gives pads and rolls strength for everyday cleanup jobs. Perfect for medium-duty industrial, maintenance and general applications. Quickly absorbs leaks, spills and overspray to keep floors dry. Perforations allow you to tear pads and rolls into different sizes based on your application. Universal absorbency means one product for multiple liquids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.