Sorbent Pad, 16 gal, 15 in x 19 in, Oil, White, 50 PK

  • Mfr # WPX50H

  • Zoro # G4817327


product price:  $35.19
/pk 50, $0.70/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
16 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPX50H
Zoro #
G4817327
UPC #
818502024086
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
16 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
16.8 gal.
Recycled Content (%)
No Recycled Content
Static Dissipative
Yes
Layers of Construction
1
Absorbency Weight
Heavy
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Item - Spill Control
Absorbent Pad
Perforations
No
Series
WPX
Features
Absorbs Volatile Fuels and Other Petroleum Based Liquids
Color/Pattern
White
Wringable
Not Wringable
Sorbent Capacity
16 gal (50 Pads)
For Use With Chemical or Metal Type
Oil
Number of Pads
50
Volume Absorbed (Pack, Each)
16 gal/pk, 0.336 gal/pad
Dimpled
No
Number of Layers
1
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
44 13/16 oz
Incluces Coverstock
No
Specialized Applications
static-dissipative
Flame Resistant
No
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Application
static-dissipative
Volume Absorbed Per Sock/Boom
16 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 44 13/16 oz, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.