Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 18 gal, 10 in x 14 in, Universal, Gray, 100 PK

  • Mfr # GPF1014H

  • Zoro # G4036282


product price: $42.59
/pk 100, $0.43/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Size
10 in x 14 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPF1014H
Zoro #
G4036282
UPC #
818502021665
Country of Origin
United States

Dimensions

Size
10 in x 14 in
Length
14 in
Width
10 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
18.1 gal.
Absorbency Weight
Heavy
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Universal
UV Resistant
No
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
3
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Perforations
No
Series
GPF
Foot Traffic
Medium
Incluces Coverstock
No
Specialized Applications
Universal
Flame Resistant
No
Coverstock Material
Fiber
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Pad
37 1/4 oz
Quantity/Tablet
60
Sorbent Capacity
18 gal (100 Pads)
Number of Layers
3-ply
Number of Pads
100
Color/Pattern
Gray
Dimpled
Yes
Volume Absorbed (Pack, Each)
18 gal/pk, 0.181 gal/pad
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
18 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 10 in x 14 in, Volume Absorbed Per Pad 37 1/4 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.