Zoro Homepage

Sorbent Pad, 20 gal, 15 in x 19 in, Oil, White, Polypropylene

  • Mfr # WPD100H

  • Zoro # G4794017


product price: $55.79
/pk 100, $0.56/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
20 gal
Material
Polypropylene
Size
15 in x 19 in
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPD100H
Zoro #
G4794017
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.