Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, 41 gal, 30 in x 30 in, Oil, White, 50 PK

  • Mfr # WPKF50H

  • Zoro # G4767968


product price: $107.34
/pk 50, $2.15/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Size
30 in x 30 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPKF50H
Zoro #
G4767968
UPC #
818502024031
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in
Perforated Size
15 in x 30 in
Perforation Along Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Item - Spill Control
Absorbent Pad
Layers of Construction
3
UV Resistant
No
Volume Absorbed Per Pkg.
41.6 gal.
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Heavy
Static Dissipative
No
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Volume Absorbed Range
40 to 49 gal
Perforations
Yes
Series
WPKF
Features
Industrial Cleanup Applications
Quantity/Tablet
15
Flame Resistant
No
Number of Layers
3-ply
Incluces Coverstock
No
Sorbent Capacity
41 gal (50 Pads)
Volume Absorbed (Pack, Each)
41 gal/pk, 0.832 gal/pad
Foot Traffic
Medium
Wringable
Not Wringable
Volume Absorbed Per Pad
106 1/2 oz
Coverstock Material
Fiber
Color/Pattern
White
Dimpled
Yes
Number of Pads
50
Specialized Applications
Oil-Only
For Use With Chemical or Metal Type
Oil
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Application
Oil-Only
Volume Absorbed Per Sock/Boom
41 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 30 in x 30 in, Volume Absorbed Per Pad 106 1/2 oz, Volume Absorbed per Pkg. 41 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 15 in x 30 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.