Zoro Homepage

Sorbent Pad, 45 gal, 30 in x 30 in, Oil, White, Polypropylene

  • Mfr # WPKB50H

  • Zoro # G4819932


product price: $102.99
/pk 50, $2.06/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
45 gal
Material
Polypropylene
Size
30 in x 30 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPKB50H
Zoro #
G4819932
UPC #
818502024024
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in
Perforated Size
15 in x 30 in
Perforation Along Width
15 in

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 30 in x 30 in, Volume Absorbed Per Pad 115 15/16 oz, Volume Absorbed per Pkg. 45 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 15 in x 30 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.