Zoro Homepage

Sorbent Pad, 45 gal, 30 in x 30 in, Universal, Gray, 50 PK

  • Mfr # GPKB50H

  • Zoro # G4036221


product price: $113.99
/pk 50, $2.28/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
45 gal
Material
Polypropylene
Size
30 in x 30 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPKB50H
Zoro #
G4036221
UPC #
818502021733
Country of Origin
United States

Dimensions

Size
30 in x 30 in
Length
30 in
Width
30 in
Perforated Size
15 in x 30 in
Perforation Along Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
45 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Gray
Perforated
Perforated
Volume Absorbed Per Pkg.
45.3 gal.
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Pad
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Layers of Construction
2
UV Resistant
No
Static Dissipative
No
Absorbency Weight
Heavy
Perforations
Yes
Series
GPKB
Features
Abrasion Resistant, Absorbs Leaks, Spills, and Overspray, For Medium-Duty Industrial, Maintenance, and General Applications
Foot Traffic
Not Recommended
Volume Absorbed (Pack, Each)
45 gal/pk, 0.906 gal/pad
Quantity/Tablet
15
Flame Resistant
No
For Use With Chemical or Metal Type
Universal
Number of Pads
50
Incluces Coverstock
No
Number of Layers
2-ply
Volume Absorbed Per Pad
115 15/16 oz
Sorbent Capacity
45 gal (50 Pads)
Specialized Applications
Universal
Coverstock Material
Spunbond
Color/Pattern
Gray
Dimpled
Yes
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Universal
For Use With
Universal
Volume Absorbed Per Sock/Boom
45 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 30 in, Volume Absorbed Per Pad 115 15/16 oz, Volume Absorbed per Pkg. 45 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 15 in x 30 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.