
Sorbent Pad, Universal, 15 in x 19 in, Yellow
Mfr # YPZ100H-BX
Zoro # G304987172
product price: $102.59
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YPZ100H-BX
Zoro #
G304987172
UPC #
818502024734
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Details
Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Yellow
Description
Spilltech ypz100h-bx universal heavy weight caution mat pads, 19"w x 15"l, yellow, 100/pack alert workers to potential safety hazards and work in progress while keeping floors dry. features high-visibility mat design features multilingual safety messages and symbols to alert workers about potential workplace hazards abrasion-resistant top layer gives pads strength for everyday cleanup jobs universal absorbency means one product for multiple liquids quickly absorbs leaks, spills and overspray to keep floors dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.