Zoro Homepage

Sorbent Pad, Universal, 15 in x 19 in, Yellow

  • Mfr # YPZ200S-BX

  • Zoro # G504987187


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Size
15 in x 19 in
Product Type
Sorbent Pad
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPZ200S-BX
Zoro #
G504987187
UPC #
818502024741
Country of Origin
United States

Dimensions

Size
15 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Yellow

Description

Spilltech ypz200s-bx universal light weight caution mat pads, 19"w x 15"l, yellow, 200/pack alert workers to potential safety hazards and work in progress while keeping floors dry. features high-visibility mat design features multilingual safety messages and symbols to alert workers about potential workplace hazards abrasion-resistant top layer gives pads strength for everyday cleanup jobs universal absorbency means one product for multiple liquids quickly absorbs leaks, spills and overspray to keep floors dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.