Zoro Homepage

Sorbent Roll, 35 gal, 15 in x 150 ft, Universal, Camouflage, 2 PK

  • Mfr # SVRS150H-2

  • Zoro # G4867742


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
35 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVRS150H-2
Zoro #
G4867742
UPC #
818502023300
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Width
15 in
Perforation Along Length
17 in
Perforated Size
7 1/2 in x 17 in
Perforation Along Width
7 1/2 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
35 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Camouflage
Perforated
Perforated
Absorbency Weight
Heavy
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Spill Control - Fluids Absorbed
Universal
Layers of Construction
3
Static Dissipative
No
Volume Absorbed Range
30 to 39 gal
UV Resistant
No
Volume Absorbed Per Pkg.
35.8 gal.
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
Perforations
Yes
Series
SVR
Foot Traffic
Heavy
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
35 gal/pk
Flame Resistant
No
Number of Layers
3-ply
Color/Pattern
Camouflage
For Use With Chemical or Metal Type
Universal
Sorbent Capacity
35 gal
Specialized Applications
Universal
Coverstock Material
Spunbond
Dimpled
Yes
Includes Coverstock
No Coverstock
Dispenser Box
No
For Use With
Universal
Application
Universal
Weight
15 in
Volume Absorbed Per Sock/Boom
35 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 35 gal, Color/Pattern Camouflage, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.