Zoro Homepage

Sorbent Roll, 41 gal, 19 in x 80 ft, Oil, Blue, 2 PK

  • Mfr # TMAT19

  • Zoro # G4791390


product price: $185.99
/pk 2, $93.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Size
19 in x 80 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMAT19
Zoro #
G4791390
UPC #
818502023348
Country of Origin
United States

Dimensions

Size
19 in x 80 ft
Length
80 ft
Width
19 in
Perforated Size
Not Perforated
Roll Length
80 ft
Roll Width
19 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
41 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Blue
Perforated
Not Perforated
Layers of Construction
3
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
UV Resistant
No
Static Dissipative
No
Volume Absorbed Per Pkg.
41.7 gal.
Absorbency Weight
Heavy
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.22(a)(2), 40 CFR 122.26
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
No
Features
, Prevents Ground Contamination
Series
TMAT
Dimpled
Yes
Incluces Coverstock
No
Specialized Applications
Rail Road
For Use With Chemical or Metal Type
Oil
Flame Resistant
No
Backing Properties
Leak Resistant
Foot Traffic
Medium
Leak Resistant Backing
Yes
Sorbent Capacity
41 gal
Specialty Applications
Railroad
Wringable
Not Wringable
Volume Absorbed (Pack, Each)
41 gal/pk
Coverstock Material
Spunbond
Color/Pattern
Blue
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
19 in
Application
Rail Road
For Use With
Oil
Volume Absorbed Per Sock/Boom
41 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 19 in x 80 ft, Volume Absorbed per Pkg. 41 gal, Color/Pattern Blue, Material Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.