Zoro Homepage

Sorbent Roll, 42 gal, 19 in x 100 ft, Oil, Black, Cellulose, Polyethylene

  • Mfr # RRMAT19

  • Zoro # G4036571


product price: $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
42 gal
Material
Cellulose, Polyethylene
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRMAT19
Zoro #
G4036571
UPC #
-
Country of Origin
United States

Dimensions

Size
19 in x 100 ft
Length
100 ft
Width
19 in
Roll Width
19 in
Perforated Size
Not Perforated
Roll Length
100 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
42 gal
Material
Cellulose, Polyethylene
Package Type
Bag
Adhesive Backing
No
Incinerable
No
Product Type
Sorbent Roll
Color
Black
Perforated
Perforated
Standards
29 CFR 1910.120(j)(1), 40 CFR 263.30(a), 40 CFR 263.31
Absorbency Weight
Heavy
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
40 to 49 gal
Volume Absorbed Per Pkg.
42 gal.
Recycled Content (%)
No Recycled Content
UV Resistant
No
Layers of Construction
3
Item - Spill Control
Absorbent Roll
Perforations
No
Features
Needle Punched Felt Top Layer
Series
RRMAT
Color/Pattern
Black
Volume Absorbed (Pack, Each)
42 gal/pk
Foot Traffic
Heavy
For Use With Chemical or Metal Type
Oil
Specialized Applications
Rail Road
Backing Properties
Leak Resistant
Specialty Applications
Railroad
Incluces Coverstock
No
Dimpled
No
Leak Resistant Backing
Yes
Sorbent Capacity
42 gal
Flame Resistant
No
Wringable
Not Wringable
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
19 in
Application
Rail Road
For Use With
Oil
Volume Absorbed Per Sock/Boom
42 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 19 in x 100 ft, Volume Absorbed per Pkg. 42 gal, Color/Pattern Black, Material Cellulose, Polyethylene, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.