Zoro Homepage

Sorbent Roll, 44 gal, 15 in x 150 ft, Oil, White, Polypropylene

  • Mfr # WRSL150M

  • Zoro # G4773513


product price: $93.75
/pk 2, $46.88/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSL150M
Zoro #
G4773513
UPC #
818502024246
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Perforation Along Width
7 1/2 in
Roll Length
150 ft
Perforation Along Length
17 in
Perforated Size
7 1/2 in x 17 in
Roll Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
44 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
UV Resistant
No
Volume Absorbed Per Pkg.
44.4 gal.
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Absorbency Weight
Medium
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
3
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Roll
Perforations
Yes
Features
Abrasion Resistant, Low-Linting
Series
WRSL
For Use With Chemical or Metal Type
Oil
Wringable
Not Wringable
Incluces Coverstock
No
Dimpled
Yes
Volume Absorbed (Pack, Each)
44 gal/pk
Specialized Applications
Oil-Only
Flame Resistant
No
Sorbent Capacity
44 gal
Color/Pattern
White
Number of Layers
3-ply
Coverstock Material
Laminate
Foot Traffic
Not Recommended
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
Application
Oil-Only
For Use With
Oil
Volume Absorbed Per Sock/Boom
44 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.