Zoro Homepage

Sorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Cellulose

  • Mfr # GRC150S

  • Zoro # G4036273


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
44 gal
Material
Cellulose
Size
30 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC150S
Zoro #
G4036273
UPC #
818502021832
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Roll Length
150 ft
Roll Width
30 in

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Cellulose Blend, Number of Layers 1, Perforated Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.