Zoro Homepage

Sorbent Roll, 46 gal, 15 in x 150 ft, Oil, White, Polypropylene

  • Mfr # WRSB150M

  • Zoro # G4854880


product price: $87.69
/pk 2, $43.85/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
46 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSB150M
Zoro #
G4854880
UPC #
818502024215
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Perforation Along Width
7 1/2 in
Roll Width
15 in
Roll Length
150 ft
Perforated Size
7 1/2 in x 17 in
Perforation Along Length
17 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.