Zoro Homepage

Sorbent Roll, 46 gal, 15 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # GRSB150M

  • Zoro # G3952632


product price: $99.05
/pk 2, $49.53/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
46 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSB150M
Zoro #
G3952632
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft.
Width
15"
Perforation Along Length
17 in
Roll Length
150 ft
Perforated Size
7 1/2 in x 17 in
Perforation Along Width
7 1/2 in
Roll Width
15 in

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.