Zoro Homepage

Sorbent Roll, 49 gal, 15 in x 150 ft, Oil, White, 2 PK

  • Mfr # WRSF150H

  • Zoro # G4780321


product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSF150H
Zoro #
G4780321
UPC #
818502024222
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Perforation Along Width
7 1/2 in
Perforation Along Length
17 in
Roll Length
150 ft
Roll Width
15 in
Perforated Size
7 1/2 in x 17 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Layers of Construction
3
Volume Absorbed Per Pkg.
49.8 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
40 to 49 gal
Item - Spill Control
Absorbent Roll
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
UV Resistant
No
Absorbency Weight
Heavy
Perforations
Yes
Series
WRSF
Coverstock Material
Fiber
Number of Layers
3-ply
Sorbent Capacity
49 gal
For Use With Chemical or Metal Type
Oil
Incluces Coverstock
No
Dimpled
Yes
Volume Absorbed (Pack, Each)
49 gal/pk
Flame Resistant
No
Color/Pattern
White
Specialized Applications
Oil-Only
Foot Traffic
Medium
Wringable
Not Wringable
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Weight
15 in
Application
Oil-Only
Volume Absorbed Per Sock/Boom
49 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.