Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 49 gal, 15 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # GRSF150H

  • Zoro # G3952687


product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSF150H
Zoro #
G3952687
UPC #
818502021931
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft.
Width
15"
Roll Length
150 ft
Perforated Size
7 1/2 in x 17 in
Perforation Along Length
17 in
Roll Width
15 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Static Dissipative
No
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
40 to 49 gal
UV Resistant
No
Absorbency Weight
Heavy
Layers of Construction
3
Volume Absorbed Per Pkg.
49.8 gal.
Spill Control - Fluids Absorbed
Universal
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
For Use With
Universal
Perforations
Yes
Series
GRSF
Foot Traffic
Medium
Number of Layers
3-ply
Coverstock Material
Fiber
For Use With Chemical or Metal Type
Universal
Sorbent Capacity
49 gal
Color/Pattern
Gray
Volume Absorbed (Pack, Each)
49 gal/pk
Dimpled
Yes
Flame Resistant
No
Specialized Applications
Universal
Incluces Coverstock
No
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
Application
Universal
Volume Absorbed Per Sock/Boom
49 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.