Zoro Homepage

Sorbent Roll, 50 gal, 15 in x 150 ft, Oil, White, 2 PK

  • Mfr # WRS150M

  • Zoro # G4799538


product price: $71.19
/pk 2, $35.60/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS150M
Zoro #
G4799538
UPC #
818502024666
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Perforated Size
Not Perforated
Roll Width
15 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Range
50 to 59 gal
Volume Absorbed Per Pkg.
33 gal.
Absorbency Weight
Medium
Layers of Construction
1
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
No
Features
Absorbs Oil for Cleanup of Petroleum Based Spills on Land or Water, Fast-Wicking
Series
WRS
Dimpled
No
Color/Pattern
White
Foot Traffic
Not Recommended
Flame Resistant
No
Incluces Coverstock
No
Floating
Yes
Sorbent Capacity
50 gal
For Use With Chemical or Metal Type
Oil
Specialized Applications
Marine
Number of Layers
1-ply
Volume Absorbed (Pack, Each)
50 gal/pk
Wringable
Not Wringable
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
Application
Marine
For Use With
Oil
Volume Absorbed Per Sock/Boom
50 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.