Zoro Homepage

Sorbent Roll, 50 gal, Universal, Gray, 2 PK

  • Mfr # NPRR18H

  • Zoro # G516045905


product price: $150.99
/pk 2, $75.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRR18H
Zoro #
G516045905
UPC #
818502023317
Country of Origin
United States

Dimensions

Length
1,800 in
Width
18 in
Diameter
18 in
Roll Length
150 ft
Roll Width
18 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Neutralizing
No
Static Dissipative
No
UV Resistant
No
NSF Rating
Not Rated
Bonding Type
Stitched

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, Volume Absorbed Per Pad Not Applicable, Volume Absorbed per Pkg. 50 gal, Number of Layers Not Applicable, Perforated Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.