Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 54 gal, 3 ft x 150 ft, Universal, Gray, Polyester

  • Mfr # NPR150H-GR

  • Zoro # G4029011


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
54 gal
Material
Polyester
Size
3 ft x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPR150H-GR
Zoro #
G4029011
UPC #
818502022136
Country of Origin
United States

Dimensions

Size
3 ft x 150 ft
Length
150 ft
Width
3 ft
Roll Length
150 ft
Roll Width
36 in
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
54 gal
Material
Polyester
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
UV Resistant
No
Volume Absorbed Range
50 to 59 gal
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Roll
Absorbency Weight
Heavy
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
1
Volume Absorbed Per Pkg.
54 gal.
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.22(a)(2)
Perforations
No
Series
NPR
Features
Needle Punched Surface
Sorbent Capacity
54 gal
Foot Traffic
Heavy
For Use With Chemical or Metal Type
Universal
Specialized Applications
Universal Industrial
Dimpled
No
Volume Absorbed (Pack, Each)
54 gal/pk
Color/Pattern
Gray
Flame Resistant
No
Incluces Coverstock
No
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
36 in
Application
Universal Industrial
For Use With
Universal
Volume Absorbed Per Sock/Boom
54 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern Gray, Material Polyester, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.