Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 55 gal, 15 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # GRSB150H

  • Zoro # G3952748


product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSB150H
Zoro #
G3952748
UPC #
818502021924
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft.
Width
15"
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 17 in
Roll Width
15 in
Roll Length
150 ft
Perforation Along Length
17 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
55 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Volume Absorbed Range
50 to 59 gal
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
55.2 gal.
Layers of Construction
2
UV Resistant
No
Static Dissipative
No
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 49 CFR 173.3(c)(2)
Absorbency Weight
Heavy
For Use With
Universal
Features
Abrasion Resistant, Absorbs Leaks, Spills, and Overspray, For Medium-Duty Industrial, Maintenance, and General Applications
Series
GRSB
Perforations
Yes
Dimpled
Yes
Foot Traffic
Not Recommended
Coverstock Material
Spunbond
Number of Layers
2-ply
Volume Absorbed (Pack, Each)
55 gal/pk
Specialized Applications
Universal
For Use With Chemical or Metal Type
Universal
Incluces Coverstock
No
Sorbent Capacity
55 gal
Flame Resistant
No
Color/Pattern
Gray
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
15 in
Application
Universal
Volume Absorbed Per Sock/Boom
55 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.