Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 63 gal, 15 in x 150 ft, Oil, White, 2 PK

  • Mfr # WRS150H

  • Zoro # G4788782


product price: $96.99
/pk 2, $48.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
63 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS150H
Zoro #
G4788782
UPC #
818502024659
Country of Origin
United States

Dimensions

Size
15 in x 150 ft
Length
150 ft
Width
15 in
Roll Width
15 in
Perforated Size
Not Perforated
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
63 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Range
60 to 69 gal
UV Resistant
No
Item - Spill Control
Absorbent Roll
Layers of Construction
1
Volume Absorbed Per Pkg.
63.4 gal.
Static Dissipative
No
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 29 CFR 1910.22(a)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Perforations
No
Series
WRS
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
63 gal/pk
Foot Traffic
Not Recommended
Floating
Yes
Color/Pattern
White
Number of Layers
1-ply
Flame Resistant
No
For Use With Chemical or Metal Type
Oil
Dimpled
No
Specialized Applications
Marine
Sorbent Capacity
63 gal
Wringable
Not Wringable
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Weight
15 in
Application
Marine
Volume Absorbed Per Sock/Boom
63 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 63 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.